A36 Carbon Steel Sheet
Mfr # SHT-A36-1.25X24X24
Zoro # G016118512
product price: $685.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.07 in
Width Tolerance
+/-0.125 in
Thickness
1.25 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-A36-1.25X24X24
Zoro #
G016118512
UPC #
00197666184127
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.125 in
Thickness
1.25 in
Length Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in
Description
Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 1.25 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.