Shop ZORO SELECT
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Create Account
A36 Carbon Steel Sheet
- Mfr # SHT-A36-1.5X24X48
- Zoro # G316118441
product price:Â
$
1,930.99
/ea
Key Features
Thickness
1.5 in
Material
Carbon Steel
Tensile Strength
58,000 psi
Width Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-A36-1.5X24X48
- Zoro #
- G316118441
- UPC #
- 00197666184240
- Country of Origin
- United States
- Material
- Carbon Steel
- Tensile Strength
- 58,000 psi
- Standards
- ASME SA36, ASTM A36
- Yield Strength
- 36,000 psi
- Item
- Carbon Steel Plate
- Thickness Tolerance
- +/-0.07 in
- Mechanical Finish
- Mill
- Straightness Tolerance
- Not Rated
- Brinell Hardness
- 115 BHN
- Material Grade
- A36
- Elongation
- 20 %
- Galvanized
- Not Galvanized
- Tolerance Rating
- Standard
- Machinability
- Not Rated
- Heat Treatment
- Annealed
- Rockwell Hardness
- 68 HRB
- Fabrication
- Hot Rolled
- System of Measurement
- Inch
- Heat Treatable
- Not Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shape
- Plate
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 1.5 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 4 ft
- Overall Width
- 24 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 1.5 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.