Shop ZORO SELECT
See all product information
Create Account
A36 Carbon Steel Sheet
- Mfr # SHT-A36-1.5X8X12
- Zoro # G716117815
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.5 in
Material
Carbon Steel
Yield Strength
36,000 psi
Thickness Tolerance
+/-0.07 in
Standards
ASME SA36, ASTM A36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-A36-1.5X8X12
- Zoro #
- G716117815
- UPC #
- 00197666183069
- Country of Origin
- United States
- Material
- Carbon Steel
- Yield Strength
- 36,000 psi
- Thickness Tolerance
- +/-0.07 in
- Standards
- ASME SA36, ASTM A36
- Tensile Strength
- 58,000 psi
- Item
- Carbon Steel Plate
- Rockwell Hardness
- 68 HRB
- Galvanized
- Not Galvanized
- Heat Treatable
- Not Heat Treatable
- Tolerance Rating
- Standard
- Elongation
- 20 %
- Material Grade
- A36
- Mechanical Finish
- Mill
- Shape
- Plate
- Heat Treatment
- Annealed
- Straightness Tolerance
- Not Rated
- System of Measurement
- Inch
- Machinability
- Not Rated
- Brinell Hardness
- 115 BHN
- Fabrication
- Hot Rolled
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 1.5 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Overall Width
- 8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 8 in, Thickness 1.5 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.