Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1X12X18

  • Zoro # G416117740


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.07 in
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1X12X18
Zoro #
G416117740
UPC #
00197666183366
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
18 in

Details

Item
Carbon Steel Plate
Thickness Tolerance
+/-0.07 in
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Standards
ASME SA36, ASTM A36
Material
Carbon Steel
Shape
Plate
Material Grade
A36
Elongation
20 %
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Rockwell Hardness
68 HRB
Machinability
Not Rated
Brinell Hardness
115 BHN
Tolerance Rating
Standard
Galvanized
Not Galvanized
Heat Treatment
Annealed

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 18 in, Overall Width 12 in, Thickness 1 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.