Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1X24X24

  • Zoro # G016118550


product price: $584.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Thickness
1 in
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1X24X24
Zoro #
G016118550
UPC #
00197666184110
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Item
Carbon Steel Plate
Material
Carbon Steel
Thickness Tolerance
+/-0.07 in
Heat Treatable
Not Heat Treatable
Material Grade
A36
System of Measurement
Inch
Straightness Tolerance
Not Rated
Machinability
Not Rated
Brinell Hardness
115 BHN
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Tolerance Rating
Standard
Mechanical Finish
Mill
Fabrication
Hot Rolled
Shape
Plate
Heat Treatment
Annealed
Elongation
20 %
Rockwell Hardness
68 HRB

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 1 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.