Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1X8X8

  • Zoro # G216117780


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASME SA36, ASTM A36
Length Tolerance
+/-0.125 in
Thickness
1 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1X8X8
Zoro #
G216117780
UPC #
00197666182949
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Thickness
1 in
Width Tolerance
+/-0.125 in
Overall Width
8 in
Overall Length
8 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 8 in, Overall Width 8 in, Thickness 1 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.