Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-2X12X36

  • Zoro # G916118063


product price: $971.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-2X12X36
Zoro #
G916118063
UPC #
00197666183595
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Thickness
2 in
Overall Length
36 in
Overall Width
12 in

Details

Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.125 in
Material
Carbon Steel
Standards
ASME SA36, ASTM A36
Heat Treatable
Not Heat Treatable
Shape
Plate
Elongation
20 %
Heat Treatment
Annealed
Machinability
Not Rated
Rockwell Hardness
68 HRB
Fabrication
Hot Rolled
Brinell Hardness
115 BHN
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
System of Measurement
Inch
Tolerance Rating
Standard
Material Grade
A36

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 2 in, Thickness Tolerance +/-0.125 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.25 in, Width Tolerance +/-0.25 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.