Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-2X18X18

  • Zoro # G016118017


product price: $731.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width Tolerance
+/-0.25 in
Tensile Strength
58,000 psi
Length Tolerance
+/-0.25 in
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-2X18X18
Zoro #
G016118017
UPC #
00197666183922
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Thickness
2 in
Overall Length
18 in
Overall Width
18 in

Details

Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.125 in
Item
Carbon Steel Plate
Material
Carbon Steel
Yield Strength
36,000 psi
Galvanized
Not Galvanized
Shape
Plate
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Heat Treatment
Annealed
Material Grade
A36
Brinell Hardness
115 BHN
Rockwell Hardness
68 HRB
Flatness Tolerance
Not Rated
System of Measurement
Inch
Machinability
Not Rated
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Elongation
20 %
Mechanical Finish
Mill

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 18 in, Overall Width 18 in, Thickness 2 in, Thickness Tolerance +/-0.125 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.25 in, Width Tolerance +/-0.25 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.