Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-2X6X12

  • Zoro # G216117919


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.125 in
Width Tolerance
+/-0.25 in
Thickness
2 in
Length Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-2X6X12
Zoro #
G216117919
UPC #
00197666182864
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Thickness
2 in
Length Tolerance
+/-0.25 in
Overall Width
6 in
Overall Length
12 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 2 in, Thickness Tolerance +/-0.125 in, Overall Length 12 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.