This item is Discontinued.

Zoro Select AAA Alkaline Battery, 24 PK, 1.5VDC 20V846

AAA Alkaline Battery, 24 PK, 1.5VDC (Discontinued)

  • Mfr # 20V846
  • Zoro # G5143573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20V846
Zoro #
G5143573
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AAA
Overall Height
1.73"
Standard Battery Size
AAA
Height
1.70"
Diameter
0.39"

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Standard Battery Type
Standard Battery
Battery Type
Alkaline
Voltage
1.5
Standards
IEC60086/ANSIC18.1

Description

Battery, AAA, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Standards IEC60086/ANSIC18.1, Diameter 0.39 in, Height 1.70 in, Overall Height 1.73 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.