Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252850571

  • Zoro # G4877457


product price:  $1.85
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252850571
Zoro #
G4877457
UPC #
055395092529
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Cast Iron, Steel
Abrasive Material
Aluminum Oxide
Series
Carbo Gold
Maximum Operating Speed
19,100 RPM
Specification
36T
Diamond Knockout
No
Application
Cutting Steel, Metal
Bond Type
Resin
Compatible Tool Type
Die Grinder
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Primary Material Applicationn
Cast Iron, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.125 in, Compatible Tool Type Die Grinder, Primary Material Application Cast Iron, Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products