Shop All Abrasive Rolls
Zoro Select
Abrasive Roll, 150 ft. L, Very Fine, Brown
Mfr # 05539529334
Zoro # G4569271
original price:
$25.89
5% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Product Information
- Brand Zoro Select
- MFR # 05539529334
- Zoro # G4569271
- UPC # 055395293346
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P220, Series JCF0852, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66252838583)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 100G, Brown (66261126275)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit (05539520336)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529328)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 240 Grit (05539520334)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (05539510554)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529349)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529343)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136201)
- Zoro Select Abrasive Rolls