This item is Discontinued.

Zoro Select Abrasive Roll, 150 ft. L, Very Fine, Brown 78072775410

Abrasive Roll, 150 ft. L, Very Fine, Brown (Discontinued)

  • Mfr # 78072775410
  • Zoro # G4569457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072775410
Zoro #
G4569457
UPC #
055395293445
Country of Origin
United States

Dimensions

Overall Length
150 ft
Overall Width
2 in
Length
150 ft
Width
2 in
Roll Width x Length
2 in W x 150 ft L

Details

Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
P240
Backing Material
Cloth
Backing Weight
J
Series
JCF0852
Color
Brown
Abrasive Grade
Very Fine
Abrasive Grit
240 / P240
Backing Material & Wt
J Wt Cloth
Abrasive Type - Grit
Coated - 240 / P240
Roll Grit
P240
Backing Material Type
Cloth
Backing Material Weight
J
Product Type
Utility Roll
Coating Coverage
Closed

Description

Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P240, Series JCF0852, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.