Shop ZORO SELECT

ABS Bar, 1ftx1", 0.75"T, Black

  • Mfr # PS-ABSB-115
  • Zoro # G4374994

product price: 
$
12.89
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-ABSB-115
Zoro #
G4374994
UPC #
193005007539
Country of Origin
China
Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 190 Degrees F
Durometer
Rockwell R105
Standards
UL 94 HB
Wear Factor
Fair
Machinability
100 %
Plastic Thickness Tolerance
+0.076/-0.019 in
Plastic Density
0.038 lb/cu in
Friction Rating
Slippery
Temperature Range
-40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Friction Coefficient
0.5
UV Resistant
No
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Impact Strength
5.6 ft-lb/in
Plastic Hardness
Rockwell R105
Water Absorption
0.4 %
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Shore Hardness
78 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.34 lb
Rockwell Hardness
105 HRR
Flexural Modulus
1,800 MPa
Coefficient of Thermal Expansion
9 x 10^-5 K^-1

Dimensions

Length
1 ft
Width
1 in
Thickness
0.750 in
Plastic Width
1 in
Plastic Length
12 in
Plastic Thickness
0.75 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.