Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx1.5", 0.75"T, Black

  • Mfr # PS-ABSB-118

  • Zoro # G4373759


product price: $13.25
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-118
Zoro #
G4373759
UPC #
193005007843
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.750 in
Plastic Width
1.5 in
Plastic Length
12 in
Plastic Thickness
0.75 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Standards
UL 94 HB
Durometer
Rockwell R105
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Friction Rating
Slippery
Plastic Density
0.038 lb/cu in
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Impact Strength
5.6 ft-lb/in
Plastic Thickness Tolerance
+0.076/-0.019 in
Water Absorption Rating
Poor
Water Absorption
0.4 %
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
UV Resistant
No
Temperature Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Shore Hardness
78 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.51 lb
Flexural Modulus
1,800 MPa
UV-Resistant
Not UV-Resistant
Dielectric Strength
22 kV/mm
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Rockwell Hardness
105 HRR

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.