Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx2", 0.125"T, Black

  • Mfr # PS-ABSB-52

  • Zoro # G4372830


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-52
Zoro #
G4372830
UPC #
193005008093
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.125 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Nominal Size
2 in W x 12 in L
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Tensile Strength
6,200 psi
Durometer
Rockwell R105
Water Absorption Rating
Poor
Wear Factor
Fair
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Impact Strength Rating
Excellent
Impact Strength
5.6 ft-lb/in
Water Absorption
0.4 %
Plastic Density
0.038 lb/cu in
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.004/-0.01 in
Machinability
100 %
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Maximum Temperature
190 Degrees F
Friction Coefficient
0.5
Backing Type
No Backing
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Weight
0.12 lb
Shore Hardness
78 Shore D
Flexural Modulus
1,800 MPa
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.