Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx2", 0.75"T, Black

  • Mfr # PS-ABSB-121

  • Zoro # G4373786


product price: $16.09
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-121
Zoro #
G4373786
UPC #
193005008130
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.750 in
Nominal Size
2 in W x 12 in L
Plastic Length
12 in
Plastic Thickness
0.75 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 190 Degrees F
Temperature Range
-40 Degrees to 190 Degrees F
Wear Factor
Fair
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R105
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.076/-0.019 in
Friction Rating
Slippery
Maximum Temperature
190 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Poor
Plastic Density
0.038 lb/cu in
UV Resistant
No
Water Absorption
0.4 %
Friction Coefficient
0.5
Impact Strength
5.6 ft-lb/in
Machinability
100 %
Plastic Clarity
Opaque
Backing Type
No Backing
Dielectric Strength
22 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
78 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Flexural Modulus
1,800 MPa
Weight
0.68 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRR

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.