Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx0.5", 0.5"T, Black

  • Mfr # PS-ABSB-98

  • Zoro # G4376507


product price: $9.05
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-98
Zoro #
G4376507
UPC #
193005007324
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.500 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 24 in L
Plastic Width
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Durometer
Rockwell R105
Plastic Hardness Rating
Hard
Impact Strength
5.6 ft-lb/in
Plastic Density
0.038 lb/cu in
Plastic Hardness
Rockwell R105
Corrosion and Chemical Resistance
Fair
Machinability
100 %
UV Resistant
No
Water Absorption
0.4 %
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Friction Rating
Slippery
Impact Strength Rating
Excellent
Friction Coefficient
0.5
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 190 Degrees F
Backing Type
No Backing
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm
Shore Hardness
78 Shore D
Weight
0.23 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
105 HRR
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.