Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx1", 0.75"T, Black

  • Mfr # PS-ABSB-116

  • Zoro # G4379754


product price: $17.29
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-116
Zoro #
G4379754
UPC #
193005007607
Country of Origin
China

Dimensions

Length
2 ft
Width
1 in
Thickness
0.750 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.75 in
Plastic Width
1 in
Nominal Size
1 in W x 24 in L
Plastic Length
24 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
6,200 psi
Standards
UL 94 HB
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
UV Resistant
No
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 190 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Impact Strength
5.6 ft-lb/in
Friction Rating
Slippery
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.076/-0.019 in
Plastic Hardness
Rockwell R105
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.4 %
Friction Coefficient
0.5
Wear Factor
Fair
Backing Type
No Backing
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,800 MPa
Weight
0.68 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
22 kV/mm
Shore Hardness
78 Shore D

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.