Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx1.5", 0.75"T, Black

  • Mfr # PS-ABSB-119

  • Zoro # G4376960


product price: $23.05
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-119
Zoro #
G4376960
UPC #
193005007980
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.750 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width
1.5 in
Plastic Thickness
0.75 in
Plastic Length
24 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
6,200 psi
Durometer
Rockwell R105
Standards
UL 94 HB
Temp. Range
-40 Degrees to 190 Degrees F
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Plastic Density
0.038 lb/cu in
Plastic Hardness
Rockwell R105
Machinability
100 %
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.076/-0.019 in
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
UV Resistant
No
Temperature Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Impact Strength
5.6 ft-lb/in
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Clarity
Opaque
Water Absorption
0.4 %
Friction Coefficient
0.5
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
1.03 lb
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
Dielectric Strength
22 kV/mm
Shore Hardness
78 Shore D
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.