ABS Plastic Sheet 6" L x 6" W x 1/4" Thick
- Mfr # BULK-PS-ABS-277
- Zoro # G7759359
product price:Â
$
13.39
/ea
Key Features
Plastic Material
ABS
Plastic Thickness
1/4 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-ABS-277
- Zoro #
- G7759359
- UPC #
- 193005891701
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- ABS
- Plastic Color
- Beige
- Standards
- UL 94 HB
- Thickness Tolerance
- (-0.014" - +0")
- Tensile Strength
- 6,200 psi
- Operating Temp. Range
- -40 Degrees to 190 Degrees F
- Impact Strength
- 5.6 ft. - lbs./in.
- Material
- ABS
- Friction Coefficient
- 0.5
- Backing Type
- Plain
- Grade
- Standard
- Shape
- Sheet
- Plastic Density
- 0.038 lbs / cu. in.
- Water Absorption
- 0.004
- Friction Rating
- Slippery
- Impact Strength Rating
- Good
- Plastic Hardness
- Rockwell R105
- Plastic Clarity
- Opaque
- Tensile Strength Rating
- Good
- Water Absorption Rating
- Poor
Dimensions
- Plastic Thickness
- 1/4 in
- Plastic Width
- 6"
- Plastic Length
- 6"
- Width Tolerance
- (-0.25" - +0.25")
- Length Tolerance
- (-1" - +1")
- Width
- 6"
- Length
- 6"
- Thickness
- 1/4"
Description
ABS Sheet, ABS, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.