Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 1ft, 0.5" InDia, 0.625" OutDia

  • Mfr # BULK-PT-ABS-12

  • Zoro # G1940770


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-12
Zoro #
G1940770
UPC #
193005450373
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.06 in
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Inside Diameter
1/2 in
Inside Diameter Tolerance
+0.019/-0.006 in
Outside Diameter Tolerance
+0.022/-0.01 in
Plastic Length Tolerance
-1.000 in
Outside Diameter
5/8 in
Plastic Length
12 in

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-40
Wall Thickness Tolerance
Not Rated
Type
Standard
Tensile Strength (PSI)
6200
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6
Max. Temp. (F)
190
Plastic Hardness
Rockwell R105
Impact Strength
5.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Machinability
Not Rated
UV Resistant
No
Friction Rating
Slippery
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Tensile Strength
6,200 psi
Plastic Hardness Rating
Hard
Plastic Density
0.038 lb/cu in
Friction Coefficient
0.5
Water Absorption
0.4 %
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Good
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
105 HRR
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/2 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.