Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 3ft, 1" InDia, 1.25" OutDia

  • Mfr # BULK-PT-ABS-35

  • Zoro # G1942119


product price: $20.65
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-35
Zoro #
G1942119
UPC #
193005444143
Country of Origin
China

Dimensions

Length
3 ft
Wall Thickness
0.13 in
Outside Dia.
1-1/4 in
Inside Dia.
1 in
Inside Diameter
1 in
Outside Diameter Tolerance
+0.043/-0.019 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.035/-0.019 in
Outside Diameter
1 1/4 in
Plastic Length
3 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength (PSI)
6200
Type
Standard
Min. Temp. (F)
-40
Impact Strength (Lbs.)
5.6
Standards
UL 94 HB
Max. Temp. (F)
190
Wall Thickness Tolerance
Not Rated
Impact Strength
5.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
Plastic Clarity
Opaque
Tensile Strength
6,200 psi
Impact Strength Rating
Good
Friction Coefficient
0.5
Wear Factor
Fair
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Water Absorption Rating
Poor
Water Absorption
0.4 %
UV Resistant
No
Plastic Density
0.038 lb/cu in
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,800 MPa
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
22 kV/mm
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Rockwell Hardness
105 HRR

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.