Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 6ft, 0.25" InDia, 0.5" OutDia

  • Mfr # BULK-PT-ABS-3

  • Zoro # G1954831


product price: $16.69
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-3
Zoro #
G1954831
UPC #
193005450281
Country of Origin
China

Dimensions

Length
6 ft
Outside Dia.
1/2 in
Inside Dia.
1/4 in
Wall Thickness
0.13 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.019/-0.006 in
Inside Diameter Tolerance
+0.012/-0.001 in
Outside Diameter
1/2 in
Inside Diameter
1/4 in
Plastic Length
6 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
6200
Standards
UL 94 HB
Min. Temp. (F)
-40
Type
Standard
Impact Strength (Lbs.)
5.6
Max. Temp. (F)
190
Plastic Density
0.038 lb/cu in
Minimum Temperature
-40 Degrees F
UV Resistant
No
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Tensile Strength
6,200 psi
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Wear Factor
Fair
Friction Coefficient
0.5
Plastic Hardness Rating
Hard
Impact Strength
5.6 ft-lb/in
Plastic Hardness
Rockwell R105
Water Absorption
0.4 %
Friction Rating
Slippery
Impact Strength Rating
Good
Water Absorption Rating
Poor
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/2 in, Inside Diameter 1/4 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.