Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 6ft, 0.25" InDia, 0.75" OutDia

  • Mfr # BULK-PT-ABS-7

  • Zoro # G1955367


product price: $35.69
/ea

Key Features

Material
ABS
Color
Black
Length
6 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-7
Zoro #
G1955367
UPC #
193005450328
Country of Origin
China

Dimensions

Length
6 ft
Wall Thickness
0.25 in
Inside Dia.
1/4 in
Outside Dia.
3/4 in
Inside Diameter Tolerance
+0.012/-0.001 in
Outside Diameter Tolerance
+0.025/-0.013 in
Plastic Length Tolerance
-1.000 in
Outside Diameter
3/4 in
Inside Diameter
1/4 in
Plastic Length
6 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-40
Standards
UL 94 HB
Tensile Strength (PSI)
6200
Impact Strength (Lbs.)
5.6
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
190
Type
Standard
Friction Coefficient
0.5
Impact Strength Rating
Good
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell R105
Tensile Strength
6,200 psi
Minimum Temperature
-40 Degrees F
UV Resistant
No
Impact Strength
5.6 ft-lb/in
Water Absorption Rating
Poor
Water Absorption
0.4 %
Plastic Density
0.038 lb/cu in
Plastic Hardness Rating
Hard
Wear Factor
Fair
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Wear Rate
Not Rated
Rockwell Hardness
105 HRR
Flexural Modulus
1,800 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
22 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Shore Hardness
85 Shore D

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 1/4 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.