Shop ZORO SELECT

ABS, Wye, 4 in , 4 in Hub, 3 in

  • Mfr # 1WHW4
  • Zoro # G1220834

product price: 
$
19.89
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducing Wye
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1WHW4
Zoro #
G1220834
UPC #
012871028304
Country of Origin
United States
Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducing Wye
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Wye
Standards
ASTM D2661, ASTM D3311, ASTM D3965, NSF 14
Basic Pipe Fitting Material
Plastic
Item
Reducing Wye
Temp. Range
-20 Degrees to 140 Degrees F
Application
DWV
Color
Black
Includes Plug
Plug Not Included
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Pipe Schedule
Schedule 40
Schedule
Schedule 40
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
Gravity Flow
Fitting Side A Gender
Female
Fitting Side C Type
Socket
Includes Shield
No
Fitting Side C Gender
Female
Includes Seal
Seal Not Included
Side 1 Connection Type
Hub
Side 3 Connection Type
Hub
Connector Type
Reducer
Side 2 Connection Gender
Female
Gravity Flow
Drain-Waste-Vent
Side 1 Connection Gender
Female
Includes Collar
Collar Not Included
Maximum Operating Temperature
140 Degrees F
Side 2 Connection Type
Hub
Fitting Material
ABS
Side 3 Connection Gender
Female
Type
Wye
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
4" x 4" x 3"
Pipe Size (Fittings)
4" x 4" x 3"
Overall Length
6 19/32 in
Fitting Side A Nominal Pipe Size
4 in
For Pipe Outside Diameter
3 1/2 in, 4 1/2 in
Fitting Side C Outside Diameter
3 15/16 in
Fitting Side A Outside Diameter
5 in
Fitting Side B Outside Diameter
5 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
3 in
Side 1 Nominal Pipe Size
4 in
Side 2 Nominal Pipe Size
4 in
Side 3 Nominal Pipe Size
3 in
Wire Rope Length
6 19/32 in
Length
6 19/32 in

Description

Wye, Pipe Size 4 x 4 x 3 In, Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.