Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Accy, Live End Connector 10F182

Accy, Live End Connector (Discontinued)

  • Mfr # 10F182
  • Zoro # G6187361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F182
Zoro #
G6187361
UPC #
190735564158
Country of Origin
China

Dimensions

Width (In.)
1-2/5
Length - Track Lighting Track and Connectors
4 1/4 in
Height (In.)
11/16
Width - Track Lighting Track and Connectors
1 13/32 in
Height - Track Lighting Track and Connectors
11/16 in
Length (In.)
4-1/2
Overall Height
11/16 in
Overall Width
1 7/16 in
Overall Length
4 1/4 in

Details

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
2,000
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
Housing Material
Plastic
Track Material - Track Lighting
Plastic
Function
Outlet Box Power Feed End Connector
Includes
Hardware
Color
Black
Standards
cULus Listed
Max. Total Amps - Track Lighting
20
Item
Power Feed Connector
Type
With Canopy
Max. Amps
20
Housing Color
Black
Number of Circuits
1
Housing Finish
Black
Maximum Wattage
2,000 W
Voltage
120V AC
Compatible with Track Style
H
Maximum Current
20 A

Description

Power Feed Connector, Function Outlet Box Power Feed End Connector, Compatible with Track Style H, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 1 7/16 in, Overall Height 11/16 in, Housing Finish Black, Housing Material Plastic, Maximum Wattage 2,000 W, Standards cULus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.