Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 1"Dia, 4ftL, Blue

  • Mfr # BULK-PR-ACMD-3

  • Zoro # G616327390


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Shape
Rod
Color
Blue
Standards
FDA, USDA
Water Absorption
0.2 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACMD-3
Zoro #
G616327390
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter Tolerance
+0.002/-0.000 in
Plastic Length Tolerance
Not Rated
Plastic Length
4 ft
Plastic Diameter
1 in

Details

Material
Acetal Copolymer
Shape
Rod
Color
Blue
Standards
FDA, USDA
Water Absorption
0.2 %
Item
Acetal Copolymer Rod
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Plastic Density
0.062 lb/cu in
Metal Detectable
Metal Detectable
Coefficient of Thermal Expansion
7.7 x 10^-5 in/in/ Degrees F
Maximum Temperature
335 Degrees F
Rockwell Hardness
87 HRM
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Impact Strength
0.68 ft-lb/in
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Light Transmission
85 %
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
185 Degrees F
Shore Hardness
82 Shore D
Machinability
100 %
Tensile Strength
9,500 psi
Weight
7.691 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
138,000 psi

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 4 ft, Plastic Diameter 1 in, Blue, Plastic Clarity Opaque, Minimum Temperature 185 Degrees F, Maximum Temperature 335 Degrees F, Tensile Strength 9,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.