This item is Discontinued.

Zoro Select Clear Acrylic Mirror Stock 48" L x 24" W x 0.118" Thick AAFM-2448-118

Clear Acrylic Mirror Stock 48" L x 24" W x 0.118" Thick (Discontinued)

  • Mfr # AAFM-2448-118
  • Zoro # G8765014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAFM-2448-118
Zoro #
G8765014
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.065 in
Width Tolerance
+/-0.065 in
Thickness
0.118"
Length
48"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.065 in
Plastic Width Tolerance
+/-0.065 in

Details

Plastic Grouping
Sheet Stock
Item
Mirror Stock
Plastic Material
Acrylic
Plastic Color
Clear
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Mirror
Thickness Tolerance
+/-0.019 in
Material Color Family
Clear
Material Type
Standard Grade
Material
Acrylic
Shape
Sheets
Wear Factor
Fair
Minimum Temperature
32 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Grade
Standard
Water Absorption Rating
Poor
Temperature Range
32 Degrees to 150 Degrees F
Maximum Temperature
150 Degrees F
Machinability
Good
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-0.019 in
UV Resistant
Yes
Tensile Strength Rating
Excellent
Impact Strength
3.3 ft-lb/sq in

Description

Mirror Stock, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Mirror, Plastic Clarity Clear, Temperature Range 32 Degrees to 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.