Shop ZORO SELECT

Acrylic Tube, 1ft, 2.5" InDia, 3" OutDia

  • Mfr # BULK-PT-CAC-5
  • Zoro # G7784005

product price: 
$
71.99
/ea

Key Features

Material
Cast Acrylic
Color
Clear
Length
1 ft.
Shape
Tube
Tensile Strength Rating
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-CAC-5
Zoro #
G7784005
UPC #
193005914028
Country of Origin
China

Dimensions

Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Plastic Length
1 ft.
Wall Thickness
1/4 in
Outside Dia. Tolerance
(-0.012'' - + 0.000'')
Outside Dia.
3"
Inside Dia. Tolerance
(-0.024'' - +0.000'')
Inside Dia.
2-1/2"

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Plastic Material
Cast Acrylic
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40
Plastic Color
Clear
Tensile Strength (PSI)
9,000 psi
Impact Strength Rating
Poor
Friction Coefficient
0.8
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.004
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Impact Strength
0.3 ft.-lbs/in.

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3 in, Inside Diameter 2 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.