Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Tube, 1ft, 3" InDia, 3.5" OutDia

  • Mfr # BULK-PT-CAC-9

  • Zoro # G7800945


product price: $70.85
/ea

Key Features

Material
Cast Acrylic
Color
Clear
Length
1 ft.
Shape
Tube
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-CAC-9
Zoro #
G7800945
UPC #
193005914066
Country of Origin
China

Dimensions

Length
1 ft.
Plastic Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Inside Dia. Tolerance
(-0.012'' - +0.000'')
Outside Dia.
3-1/2"
Inside Dia.
3"
Outside Dia. Tolerance
(-0.000'' - + 0.008'')
Wall Thickness
1/4"
Inside Diameter
3 in
Outside Diameter
3 1/2 in
Outside Diameter Tolerance
+0.096/-0.088 in
Inside Diameter Tolerance
+0.071/-0.063 in
Plastic Length Tolerance
-1.000 in

Details

Item
Acrylic Tube Stock
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
190
Tensile Strength
9,000 psi
Plastic Material
Cast Acrylic
Plastic Color
Clear
Min. Temp. (F)
40
Type
General Purpose
Tensile Strength (PSI)
9,000 psi
Wall Thickness Tolerance
Not Rated
Standards
Not Rated
Impact Strength Rating
Poor
Impact Strength
0.3 ft.-lbs/in.
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Friction Coefficient
0.8
Plastic Clarity
Clear
Water Absorption Rating
Poor
Water Absorption
0.004
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Comparable To
Acrylite, Lucite, Perspex, Plexiglas(R) Acrylic, Polycast
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Light Transmission
93 %
Wear Rate
Not Rated
Fabrication
Cast
Static-Resistant
Not Static-Resistant

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3 1/2 in, Inside Diameter 3 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.