Zoro Homepage

Acrylic Tube, 1ft, 6.5" InDia, 7" OutDia

  • Mfr # BULK-PT-CAC-33

  • Zoro # G7758780


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Length
1 ft.
Shape
Tube
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-CAC-33
Zoro #
G7758780
UPC #
193005914301
Country of Origin
China

Dimensions

Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Plastic Length
1 ft.
Wall Thickness
1/4"
Outside Dia.
7"
Outside Dia. Tolerance
(-0.000'' - + 0.012'')
Inside Dia. Tolerance
(-0.008'' - +0.000'')
Inside Dia.
6-1/2"
Outside Diameter
7 in
Inside Diameter
6 1/2 in
Outside Diameter Tolerance
+0.187/-0.179 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.163/-0.154 in

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 7 in, Inside Diameter 6 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.