Zoro Homepage

Action Handles, American Standard, PR

  • Mfr # 97-4101

  • Zoro # G3219413


product price: $18.95
/pr

Key Features

Sub-Category
Faucet Handles
Fits Brand
American Standard
Finish
Chrome
Material
Brass
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-4101
Zoro #
G3219413
UPC #
026607008867
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 in
Overall Width
1 1/16 in
Overall Depth
4 1/4 in

Details

Sub-Category
Faucet Handles
Fits Brand
American Standard
Finish
Chrome
Material
Brass
Item
Handle
Material of Construction
Brass
For Use With
American Standard Faucets
Includes
Screws
Faucet Finish
Chrome
Product Type
Handle
Handle Type
Lever
Part Type
Replacement Handles
Compatible Brand
American Standard
Legend Style
Color
For Water Temperature
Hot/Cold
Legend Text
Cold, Hot

Description

Handle, Fits Brand American Standard, Faucet Handle Type Lever, Finish Chrome, Overall Width 1 1/16 in, Brass, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.