Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CT1-25
Zoro #
G3956285
UPC #
049659658965
Country of Origin
Dominican Republic
Dimensions
Blade Length
25 ft.
Blade Width
1 in
Details
Item
ADA Code Tape Measure
Case Type
Closed
Rewind Type
Automatic
Case Color
Yellow
Belt Clip
Yes
Blade Color
Yellow
Graduation Type
in./ft.
Stud Markings
Yes
Blade Material
Carbon Steel
Graduations
16
Description
ADA Code Tape Measure, Blade Material Carbon Steel, Blade Width 1 in, Case Color Yellow, Case Type Closed, Belt Clip Yes, Blade Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.