Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 1/2 in. x 1/4 in., MSW x FNPT

  • Mfr # 0983009301

  • Zoro # G4465478


product price: $62.29
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/2" x 1/4"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0983009301
Zoro #
G4465478
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
Fitting Side A Outside Diameter
13/16 in
Overall Length
1 3/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
7/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Item
Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
MSW x FNPT
Compliance
SA105
Standards
LF2 ASME B16.11
Max. Pressure
3000 psi
Maximum Operating Pressure
3000 psi
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Finish/Coating
Phosphate
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Socket
Class
Class 3000
Fitting Side A Gender
Female
Material Grade
A105

Description

Adapter, Carbon Steel, Phosphate, A105, Class Class 3000, 1/4 in, Female, NPT, 13/16 in, 18, 1/2 in, Male, Socket, 7/8 in, 3000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.