Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 2 In Hub x MNPT

  • Mfr # 1WJD3

  • Zoro # G2479041


product price: $5.49
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Hub x MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJD3
Zoro #
G2479041
UPC #
012871029288
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Overall Length
1 7/8 in
For Pipe Outside Diameter
2 3/8 in
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Hub x MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Male Adapter
Temp. Range
-40 Degrees to 180 Degrees F
Schedule
Schedule 40
Color
Black
For Pipe Schedule
40
Fitting Side B Gender
Female
Includes Seal
No
Includes Plug
No
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
Gravity Flow
Fitting Side B Type
Socket
Fitting Side A Type
NPT
Application
DWV
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Includes Shield
No

Description

Male Adapter, ABS, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Male, NPT, 2 3/8 in, 11 1/2, 2 in, Female, Socket, 2 11/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 3/8 in, 1 57/64 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.