Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 2 in. x 1-1/4 in., MSW x FNPT

  • Mfr # 3983009301

  • Zoro # G4465310


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter
Pipe Fitting Schedule/Class
Class 150
Pipe Size
2" x 1-1/4"
Standards
LF2 ASME B16.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3983009301
Zoro #
G4465310
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Pipe Size - Pipe Fitting
2" x 1-1/4"
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
1 3/4 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 3/8 in

Details

Item
Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter
Pipe Fitting Schedule/Class
Class 150
Standards
LF2 ASME B16.11
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Compliance
SA105
Fitting Schedule/Class
Class 150
Max. Pressure
3000 psi
Basic Pipe Fitting Shape
Insert
Fitting Connection Type
MSW x FNPT
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Male
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Pipe Threading
11 1/2
Class
Class 3000
Finish/Coating
Phosphate
Material Grade
A105
Maximum Operating Pressure
3000 psi
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No

Description

Adapter, Carbon Steel, Phosphate, A105, Class Class 3000, 1 1/4 in, Female, NPT, 2 3/8 in, 11 1/2, 2 in, Male, Socket, 2 5/16 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.