Shop ZORO SELECT

Straight Adapter Brass Brass Class 1000 Pipe Fittings, 1/2 in Female NPTF X 1/2 in Male NPTF

  • Mfr # ZUSA-PF-9081
  • Zoro # G700424639

product price: 
$
12.69
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Application
Air, Gases, Non-Potable Water, Oils
Hex Size
1 1/16 in
Standards
ANSI B1.20.1, ASME B31.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9081
Zoro #
G700424639
UPC #
193005129002
Country of Origin
China

Dimensions

Hex Size
1 1/16 in
Overall Length
1 21/32 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Wire Rope Length
1 21/32 in
Length
1 21/32 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Color
Black
Finish/Coating
Zinc-Plated
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
1,000 psi
Fitting Side B Type
Threaded
Class
Class 1000
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
Schedule 80
Side A Thread Type
NPT
Material Grade
C38500
Side B Thread Type
NPT
Wire Color
Black

Description

Straight, Brass, Zinc-Plated, C38500, Class Class 1000, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.