Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Male, 1 1/2 In

  • Mfr # 3LX23

  • Zoro # G3151723


product price: $10.65
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX23
Zoro #
G3151723
UPC #
190735931752
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1-1/2"
Pipe Size
1-1/2"
Overall Length
3-1/64"
Coupling Size
1-1/2"
Plug Length
1-41/64"
Hose Fitting Size
1-1/2"
Thread Size
1-1/2 in -11-1/2
Plug Outside Dia.
2-7/64"
Pipe Size - Pipe Fitting
1-1/2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Standards
A-A-59326D
Max. Pressure
250 psi
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
250 psi
Fitting Type
MNPT
Hose Fitting Gender
Male
Coupling Component
Plug
Includes Locking Arm
No
Pipe Fitting Material
Aluminum
For Hose I.D.
1-1/2"
Fitting Connection Type
Male Adapter x MNPT
Type
F
Material of Construction
Aluminum
Connection
Male Adapter x MNPT

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 7/64 in, Overall Length 3 1/64 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 1 41/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.