Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Male, 2 In

  • Mfr # 3LX38

  • Zoro # G1349957


product price: $13.49
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX38
Zoro #
G1349957
UPC #
190735915271
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
2"
Hose Size
2"
Overall Length
5-23/32"
Coupling Size
2"
Plug Length
1-57/64"
Plug Outside Dia.
2-31/64"
Hose Fitting Size
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Hose Shank
Standards
A-A-59326D
Max. Pressure
250 psi
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
250 psi
Hose Fitting Gender
Male
For Hose I.D.
2"
Coupling Component
Plug
Fitting Type
Male Hose Shank
Includes Locking Arm
No
Fitting Connection Type
Male Adapter x Hose Shank
Pipe Fitting Material
Aluminum
Type
E
Connection
Male Adapter x Hose Shank
Material of Construction
Aluminum

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 5 23/32 in, Includes Locking Arm No, Plug Length 1 57/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.