Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Male, 3 In

  • Mfr # 3LX54

  • Zoro # G0499396


product price: $20.79
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LX54
Zoro #
G0499396
UPC #
190735907573
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
3"
Hose Size
3"
Plug Outside Dia.
3-19/32"
Hose Fitting Size
3"
Overall Length
6-7/16"
Plug Length
1-31/32"
Coupling Size
3"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Hose Shank
Max. Pressure
125 psi
Standards
A-A-59326D
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Hose Fitting Gender
Male
For Hose I.D.
3"
Coupling Component
Plug
Fitting Type
Male Hose Shank
Includes Locking Arm
No
Max. Working Pressure @ 70 F
125 psi
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter x Hose Shank
Type
E
Connection
Male Adapter x Hose Shank
Material of Construction
Aluminum

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 6 7/16 in, Includes Locking Arm No, Plug Length 1 31/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.