Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Male, 3 In

  • Mfr # 3LX56

  • Zoro # G2943132


product price: $25.49
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LX56
Zoro #
G2943132
UPC #
190735930007
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
3"
Pipe Size
3"
Thread Size
3"-8
Coupling Size
3"
Overall Length
3-15/16"
Plug Outside Dia.
3-19/32"
Hose Fitting Size
3 in
Plug Length
1-31/32
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Max. Pressure
125 psi
Standards
A-A-59326D
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Fitting Type
MNPT
Hose Fitting Gender
Male
Coupling Component
Plug
Max. Working Pressure @ 70 F
125 psi
Includes Locking Arm
No
Fitting Connection Type
Male Adapter x MNPT
Pipe Fitting Material
Aluminum
For Hose I.D.
3"
Type
F
Material of Construction
Aluminum
Connection
Male Adapter x MNPT

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 3 in, MNPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 3 15/16 in, Includes Locking Arm No, Thread Size 3 in -8, Plug Length 1 31/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.