Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, SS, Female NPT x Male BSPT

  • Mfr # ZUSA-PF-8753

  • Zoro # G400421303


product price: $25.65
/ea

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Hex Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8753
Zoro #
G400421303
UPC #
193005127541
Country of Origin
China

Dimensions

Hex Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 3/8 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Fitting Side B Gender
Male
Fitting Side B Type
BSPT
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
19
Fitting Side A Pipe Threading
18
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,600 psi
Material Grade
316
Includes Seal
No
Fitting Side A Gender
Female

Description

The ZORO SELECT - ZUSA-PF-8753 is a stainless steel instrumentation pipe fitting in an adapter shape, designed to connect small-diameter tubing and piping with differing connection types or thread standards. Material: 316 stainless steel; suitable for use with air, natural gas, oil, potable water, and steam systems. Maximum operating pressure: 6,600 psi. Conforms to ANSI B31.1; Low lead compliant for potable water use.

Key Features:

  • Material: 316 stainless steel
  • Fitting shape: Adapter for joining connections with different thread types or sizes
  • Side A: Female NPT thread, nominal size 1/4 in, 18 TPI
  • Side B: Male BSPT thread, nominal size 1/4 in, 19 TPI
  • Maximum operating pressure: 6,600 psi
  • Overall length: 1 3/8 in
  • Hex size across flats: 3/4 in
  • Applications include air, natural gas, oil, potable water, and steam
  • Does not include pre-applied thread sealant or seals
  • Meets ANSI B31.1 standard
  • Low lead compliant for potable water use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.