Zoro Homepage

Adapter, SS, FNPT x MNPT

  • Mfr # ZUSA-PF-8750

  • Zoro # G200421213


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Color
Silver
Hex Size
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8750
Zoro #
G200421213
UPC #
193005127510
Country of Origin
China

Dimensions

Hex Size
1 5/16 in
Overall Length
1 7/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Fitting Side B Type
BSPP
Fitting Side A Gender
Female
Material Grade
316
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
4,600 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male

Description

Adapter, Stainless Steel, 316, 3/4 in, Female, NPT, 14, 3/4 in, Male, BSPP, 14, 4,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.