Shop ZORO SELECT

StainlessSteel, Straight, 3/4"NPTx3/4"BSPT

  • Mfr # ZUSA-PF-8756
  • Zoro # G500421203

product price: 
$
88.59
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
1 5/16 in
Standards
ANSI B31.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8756
Zoro #
G500421203
UPC #
193005127572
Country of Origin
China

Dimensions

Hex Size
1 5/16 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Fitting Thread Size A
3/4"-14
Wire Rope Length
2 in
Length
2 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Standards
ANSI B31.1
Application
Air, Gases, Oils, Potable Water
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Material Grade
316
Maximum Operating Pressure
4,600 psi
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Male
Side B Thread Type
BSPT
Finish/Coating
None
For Pipe Schedule
Schedule 160
Side A Thread Type
NPT
Wire Color
Silver

Description

The ZORO SELECT - ZUSA-PF-8756 is a stainless steel instrumentation pipe fitting designed for use in systems handling air, natural gas, oil, potable water, and steam. Made from corrosion-resistant stainless steel grade 316, it provides leak-tight joints rated for specified pressure ranges according to applicable standards. Its machined construction and pressure rating of up to 4,600 psi support reliable system performance across various industrial and process environments.

Key Features:

  • Material Grade: 316 stainless steel, offering corrosion resistance and durability.
  • Overall Length: 2 inches, facilitating compact installation.
  • Fitting Side A: Female NPT connection, 3/4 inch nominal pipe size, threaded with 14 threads.
  • Fitting Side B: Male BSPT connection, 3/4 inch nominal pipe size, threaded with 14 threads.
  • Hex Size: 1 5/16 inches, enabling wrench or socket application.
  • Includes no pre-applied thread sealant or seals, requiring external sealing methods.
  • Meets ANSI B31.1 standards.
  • Compliant with low lead requirements for suitable applications.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.