Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 11/8"
- Mfr # ZUSA-PF-2668
- Zoro # G201771799
product price:
$
10.69
/ea
Key Features
Wall Thickness
0.109 in
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 0.109 in
- Nominal Pipe Size
- 1/2 in
- Inside Diameter
- 5/8 in
- Overall Length
- 1 1/8 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
The ZORO SELECT - ZUSA-PF-2668 is a stainless steel nipple designed to connect two female-threaded fittings, valves, or pipes. Made from 316-grade stainless steel with welded construction, it is compatible with Schedule 40 piping and features male close threads with NPT standards on both ends. It is rated for use with media compatible with 316 stainless steel 1/2-inch NPT nipples and Schedule 40 piping, within the specified limits of 150 psi at 72°F and 150 psi steam at 360°F.
Key Features:
- Material Grade: 316 stainless steel for corrosion resistance.
- Nominal Pipe Size: 1/2 inch with 5/8 inch inside diameter and 27/32 inch outside diameter.
- Overall Length: 1 1/8 inches.
- Wall Thickness: 0.109 inch.
- Fully threaded with male close threads on both ends, thread type NPT.
- Manufactured with electric resistance welded pipe construction.
- Maximum Operating Pressure: 150 psi at 72°F and maximum steam pressure of 150 psi at 360°F.
- Meets standards ANSI/ASME B1.20.1, ASTM A312, and ASTM A733.
- Resistance properties include abrasion, chemical, corrosion, diesel, oil, and UV resistance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.