Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8758
Zoro # G100421160
product price: $51.99
/eaKey Features
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Hex Size
3/4 in
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8758
Zoro #
G100421160
UPC #
193005127596
Country of Origin
China
Dimensions
Hex Size
3/4 in
Overall Length
1 1/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Fitting Side B Pipe Threading
27
Fitting Side B Type
NPT
Material Grade
316
Maximum Operating Pressure
6,100 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
28
Fitting Side B Gender
Male
Fitting Side A Type
BSPP
Description
Adapter, Stainless Steel, 316, 1/8 in, Female, BSPP, 28, 1/8 in, Male, NPT, 27, 6,100 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.