Zoro Homepage

Adapter, SS, FNPT x MNPT

  • Mfr # ZUSA-PF-8759

  • Zoro # G900421315


product price: $70.05
/ea

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Hex Size
7/8 in
Color
Silver
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8759
Zoro #
G900421315
UPC #
193005127602
Country of Origin
China

Dimensions

Hex Size
7/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side A Type
BSPP
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side A Pipe Threading
19
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
5,700 psi
Low Lead Compliance Level
Compliant
Material Grade
316

Description

Adapter, Stainless Steel, 316, 1/4 in, Female, BSPP, 19, 1/4 in, Male, NPT, 18, 5,700 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.