Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8769
Zoro # G600421257
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Hex Size
1 5/8 in
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8769
Zoro #
G600421257
UPC #
193005127701
Country of Origin
China
Dimensions
Hex Size
1 5/8 in
Overall Length
2 1/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Maximum Operating Pressure
4,400 psi
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPT
Fitting Side A Gender
Female
Material Grade
316
Fitting Side B Pipe Threading
12
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Includes Seal
No
Description
Adapter, Stainless Steel, 316, 1 in, Female, BSPT, 11, 1 in, Male, NPT, 12, 4,400 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.