Zoro Homepage

Adapter, SS, FNPT x MNPT

  • Mfr # ZUSA-PF-8785

  • Zoro # G000421178


product price: $32.19
/ea

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8785
Zoro #
G000421178
UPC #
193005127862
Country of Origin
China

Dimensions

Hex Size
1 5/16 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ANSI B31.1
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
4,600 psi
Material Grade
316
Fitting Side B Type
NPT
Includes Seal
No

Description

Adapter, Stainless Steel, 316, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14, 4,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.